Zoro Homepage

Parrot Booster Clamps, 500A

  • Mfr # 602065-525-001

  • Zoro # G0660331


product price: $7.59
/ea

Key Features

Amps
500A
Material
Steel/Copper
Length
6"
Type
Booster Clamps Coated Parrot
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602065-525-001
Zoro #
G0660331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"

Details

Amps
500A
Material
Steel/Copper
Type
Booster Clamps Coated Parrot
Color
Red/Black
Connection Type
Clamp
Category Type
Jumper Cables
Charger Function
Boosting
Item
Booster Clamps

Description

Parrot Booster Clamps,500A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.