
Pin Terminal, 0.075 in Stud Size, 10 AWG, 600 V, PVC Insulated, Yellow, 25 PK
Mfr # 160475-025
Zoro # G1779187
product price:Â $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
PVC
Stud Size
0.075 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160475-025
Zoro #
G1779187
UPC #
017378107019
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
0.075 in
Details
Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.