
Portable Cord, SJOOW, 12 AWG, 3 C, Black, Rubber, Stranded, 300V, Indoor/Outdoor, 100 ft
Mfr # 270105-100
Zoro # G0664997
product price:Â $288.99
/eaKey Features
Trade Designation
SJOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270105-100
Zoro #
G0664997
UPC #
017378118947
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
100 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
SJOOW Portable Cord,12/3 Gauge,100ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.