Portable Cord, SJOOW, 14 AWG, 3 C, Rubber, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # 270102-050

  • Zoro # G0664400


product price:  $104.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
SJOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270102-050
Zoro #
G0664400
UPC #
017378118879
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
50 ft

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed

Description

SJOOW Portable Cord,14/3 Gauge,50ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products