Zoro Homepage

Portable Power Pack, 2 ga. Cable, 12/24VDC

  • Mfr # 604063-360-001

  • Zoro # G5573919


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Amps
900A
Material
Copper, Plastic
Length
62"
Type
Smart
Gauge
2 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604063-360-001
Zoro #
G5573919
UPC #
017378927549
Country of Origin
China

Dimensions

Length
62"
Overall Width
10 1/2 in
Cable Length
5.2 ft
Lead Size
5-5/32 ft.
Overall Height
16 in
Overall Depth
17 in

Details

Amps
900A
Material
Copper, Plastic
Type
Smart
Gauge
2 ga.
Battery Charger CEC Compliant
CEC Compliant
Cold Crank Amps
900A
Voltage Rating
12/24VDC
Timer
No
For Use With Battery Type
Lead Acid
Item
Portable Power Pack
Charging Amps @ Voltage
900A @ 12V, 900A @ 24V
Charge Type
Smart
Category Type
Portable Power Packs
Amp Hours
20 Ah
Test Feature
Battery Status, Charging Status Voltage Protection, Reverse Polarity
Charger Style
Handheld Portable
For Battery Voltage
12 V DC, 24 V DC
Peak Amps
1600A
Charger Function
Boosting, Charging
Automatic/Manual
Automatic
CEC Compliant
CEC Compliant
Boost Amps @ Voltage
900A @ 12V, 900A @ 24V
Standards
BC, ETL
Portable
Yes
Cable Gauge
2 ga
Cranking Amps
900A
Indoor / Outdoor
Indoor/Outdoor
Features
Battery Status, Charging Status Voltage Protection, Digital Battery Voltage Gauge Reads Internal and External, Reverse Polarity
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Capacity
22 Ah
Boost Current @ Voltage
1100 A @ 24V, 1600 A @ 12V
Charging Current @ Voltage
2 A @12V
Cable Wire Gauge
2 AWG
Indoor or Outdoor Use
Indoor/Outdoor

Description

Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 1100 A @ 24V, 1600 A @ 12V, Charging Current @ Voltage 2 A @12V, Automatic, Battery Capacity 22 Ah, Cable Length 5.2 ft, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charging, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Material Copper, Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.