Portable Power Pack, w/Inverter, 1A Input (Discontinued)
- Mfr # 604084-396-001
- Zoro # G5573900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604084-396-001
Zoro #
G5573900
UPC #
017378129851
Country of Origin
China
Dimensions
Overall Depth
17"
Cable Length
4-37/64 ft.
Overall Height
16"
Lead Size
4-37/64 ft.
Overall Width
10-1/2"
Description
Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12, Automatic, Cable Length 4 37/64 ft, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charging, Charger Style Handheld Portable, Material Plastic/Copper
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.