Zoro Homepage

Pos 3/0 Flag, Power Take-Off, PK50

  • Mfr # 4330-050PA

  • Zoro # G0669827


product price: $597.99
/pk 50, $11.96/ea
Free Shipping & Returns

Key Features

Connection Type
Flag Connector
Gauge
3/0 ga.
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Includes
Fasteners
Polarity
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4330-050PA
Zoro #
G0669827
UPC #
017378119753
Country of Origin
United States

Details

Item
Pos 3/0 Flag ,Power Take-Off,PK50
Connection Type
Flag Connector
Gauge
3/0 ga.
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Includes
Fasteners
Polarity
Positive
Standards
cUL; UL Standard; RoHS
Type
Quick Connectors with Accessory Take-Off

Description

Pos 3/0 Flag ,Power Take-Off,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.