Zoro Homepage

Pos, Compression Flag Connector, 2/0, PK5

  • Mfr # 5320-005P

  • Zoro # G0678297


product price: $72.99
/pk 5, $14.60/ea

Key Features

Connection Type
Compression
Gauge
2/0 ga.
Standards
RoHS
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-005P
Zoro #
G0678297
UPC #
017378532026
Country of Origin
United States

Details

Item
Pos,Compression Flag Connector,2/0,PK5
Connection Type
Compression
Gauge
2/0 ga.
Standards
RoHS
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Includes
Fasteners
Application
For Field Repairs
Polarity
Positive
Type
Flag Compression Connector

Description

Pos,Compression Flag Connector,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.