
Pos, Compression Flag Connector, 4 Ga, PK50
Mfr # 5304-050P
Zoro # G0678312
product price: $577.99
/pk 50, $11.56/ea
Free Shipping & Returns
Key Features
Connection Type
Compression
Gauge
4 ga.
Standards
RoHS
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Application
For Field Repairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5304-050P
Zoro #
G0678312
UPC #
017378530435
Country of Origin
United States
Details
Item
Pos,Compression Flag Connector,4 Ga,PK50
Connection Type
Compression
Gauge
4 ga.
Standards
RoHS
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Application
For Field Repairs
Polarity
Positive
Includes
Fasteners
Type
Flag Compression Connector
Description
Pos,Compression Flag Connector,4 Ga,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.