Zoro Homepage

Pos Flag, Power Take-Off, PK5

  • Mfr # 4310-005PA

  • Zoro # G0669267


product price: $57.99
/pk 5, $11.60/ea

Key Features

Connection Type
Flag Connector
Gauge
1/0 ga.
Includes
Fasteners
Standards
cUL; UL Standard; RoHS
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310-005PA
Zoro #
G0669267
UPC #
017378119715
Country of Origin
United States

Details

Item
Pos Flag ,Power Take-Off,PK5
Connection Type
Flag Connector
Gauge
1/0 ga.
Includes
Fasteners
Standards
cUL; UL Standard; RoHS
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Type
Quick Flag Connector with Accessory Take-Off
Polarity
Positive

Description

Pos Flag ,Power Take-Off,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.