Zoro Homepage

Power Inverter, Modified Sine Wave, 1,000 W Peak, 300 W Continuous, 1 Outlets

  • Mfr # 303204-001

  • Zoro # G0665992


product price: $54.29
/ea

Key Features

Continuous Output Power
300 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303204-001
Zoro #
G0665992
UPC #
017378002116
Country of Origin
China

Dimensions

Depth
6-1/2"
Width
3-3/8"
Height
2"

Details

Item
Power Inverter
Peak Output Power
1,000 W
Continuous Output Power
300 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
Number of Outlets
1
Nominal Output Power
300 W
Inveter Output Voltage
115V AC

Description

Modified Sine Inverter,300W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.