Zoro Homepage

Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets

  • Mfr # 303208-001

  • Zoro # G0665907


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303208-001
Zoro #
G0665907
UPC #
017378002024
Country of Origin
China

Dimensions

Depth
17-3/4"
Height
3-1/4"
Width
8"

Details

Item
Power Inverter
Peak Output Power
5,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
Number of Outlets
2
Nominal Output Power
2,500 W
Inveter Output Voltage
115V AC

Description

Modified Sine Inverter,2500 Watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.