Zoro Homepage

Primary Wire, 14 AWG, Copper, Black/White, PVC Jacket, Stranded

  • Mfr # 233102-100

  • Zoro # G0663831


product price: $73.79
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Conductor Material
Copper
Wire Color
Black/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233102-100
Zoro #
G0663831
UPC #
017378111429
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128/J378, RoHs Compliant

Description

Multi Cond Primary Wire,14/2,100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.