
Primary Wire, 16 AWG, Copper, Black/Green/White, PVC Jacket, Stranded
Mfr # 233201-1000
Zoro # G0663420
product price: $589.99
/eaKey Features
Conductor Material
Copper
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233201-1000
Zoro #
G0663420
UPC #
017378117858
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1000 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128/J378, RoHs Compliant
Description
Multi-Cond Primary Wire,16/3,1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.