
Primary Wire, GPT, 16 AWG, Copper, Orange, PVC Jacket, Stranded
Mfr # 230303-035
Zoro # G0662020
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230303-035
Zoro #
G0662020
UPC #
017378009016
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
35 ft.
Details
Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, RoHs Compliant
Description
Primary Wire,16 Gauge,Orange,35ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.