Zoro Homepage

Primary Wire, Marine, 12 AWG, Copper, Black/White, PVC Jacket, Stranded

  • Mfr # 253103-100

  • Zoro # G0664507


product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Trade Designation
Marine
Conductor Material
Copper
Wire Color
Black/White
Jacket Color
White
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253103-100
Zoro #
G0664507
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL/CSA, RoHs Compliant

Description

Marine Primary Wire,Blk/White,12/2,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.