
Primary Wire, Marine, 16 AWG, Copper, Black/White, PVC Jacket, Stranded
Mfr # 253101-100
Zoro # G0664358
product price: $78.59
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Trade Designation
Marine
Conductor Material
Copper
Wire Color
Black/White
Jacket Color
White
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253101-100
Zoro #
G0664358
UPC #
017378009900
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL/CSA, RoHs Compliant
Description
Marine Primary Wire,Blk/White,16/2,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.