Zoro Homepage

Primary Wire, TEW, 16 AWG, Copper, Brown, PVC Jacket, Stranded

  • Mfr # 236301-100

  • Zoro # G0664303


product price: $19.59
/ea

Key Features

Trade Designation
TEW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236301-100
Zoro #
G0664303
UPC #
017378009405
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
TEW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
SAE J1128, UL/CSA, RoHs Compliant

Description

Wire,1Cond,Non-Tin,16Gauge,Brn,100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.