
Primary Wire, Trailer Wire, 16 AWG, Copper, Black/Brown/Red/White, PVC Jacket, Stranded
Mfr # 234101-500
Zoro # G0663682
product price: $675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Trade Designation
Trailer Wire
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
4C
Wire Color
Black/Brown/Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234101-500
Zoro #
G0663682
UPC #
017378117988
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
500 ft.
Details
Item
Primary Wire
Trade Designation
Trailer Wire
Conductor Material
Copper
Number of Conductors
4C
Wire Color
Black/Brown/Red/White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128/J378, RoHs Compliant
Description
Multi-Cond Jacketed Primary Wire,16/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.