Zoro Homepage

Protective Washer Top Post, PK100

  • Mfr # 6622-360-100B

  • Zoro # G2595284


product price: $21.99
/pk 100, $0.22/ea

Key Features

For Use With
New Batteries or Clean Up and Repair of Used Batteries
Color
Black
Connection Type
Slide On
Housing Material
Felt
Features
Battery Washers Seal Out Acid Fumes Protecting Terminals From Corrosion, Designed for the Battery Professional But Great for the DIY, Washer Is Impregnated with a Corrosive Preventative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6622-360-100B
Zoro #
G2595284
UPC #
-
Country of Origin
China

Dimensions

Length
1 1/2 in
Width
1 7/16 in
Overall Height
3/16 in

Details

Item
Protective Washer Top Post
For Use With
New Batteries or Clean Up and Repair of Used Batteries
Color
Black
Connection Type
Slide On
Housing Material
Felt
Features
Battery Washers Seal Out Acid Fumes Protecting Terminals From Corrosion, Designed for the Battery Professional But Great for the DIY, Washer Is Impregnated with a Corrosive Preventative
Attachment Type
Top
Material
Felt
Compatible Product Type
Battery

Description

Protective Washer Top Post, Color Black, Connection Type Slide On, Features Battery Washers Seal Out Acid Fumes Protecting Terminals From Corrosion, Designed for the Battery Professional But Great for the DIY, Washer Is Impregnated with a Corrosive Preventative, Attachment Type Top, Compatible Product Type Battery, Gauge -, Length 1 1/2 in, Material Felt, Overall Height 3/16 in, Width 1 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.