Zoro Homepage
This item is Discontinued.
Quickcable QuickCable Circuit Tester 420184-360-025

QuickCable Circuit Tester (Discontinued)

  • Mfr # 420184-360-025
  • Zoro # G802679913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420184-360-025
Zoro #
G802679913
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2
Height
2
Outside Diameter
0.4
Length
4

Description

Perfect for diagnosing electrical problems on 6, 12 or 24V circuits. Screw cap protects insulation probe. Chrome-plated, solid-brass body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.