
Red 20" Starter Cable, 1Gauge, PK25
Mfr # 8520-025
Zoro # G0695970
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
Key Features
Color
Red
Connection Material
Antimonial Lead
Gauge
1 ga.
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Type
Starter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8520-025
Zoro #
G0695970
UPC #
017378927389
Country of Origin
United States
Details
Item
Red 20" Starter Cable,1Gauge,PK25
Color
Red
Connection Material
Antimonial Lead
Gauge
1 ga.
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Type
Starter Cable
Standards
SAE; OEM
Description
Red 20" Starter Cable,1Gauge,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.