Zoro Homepage

Red 35" Starter Cable, 1Gauge, PK25

  • Mfr # 8535-025

  • Zoro # G0696162


product price: $365.99
/pk 25, $14.64/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Red
Connection Material
Antimonial Lead
Gauge
1 ga.
Type
Starter Cable
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8535-025
Zoro #
G0696162
UPC #
017378927419
Country of Origin
United States

Details

Item
Red 35" Starter Cable,1Gauge,PK25
Color
Red
Connection Material
Antimonial Lead
Gauge
1 ga.
Type
Starter Cable
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Standards
SAE; OEM

Description

Red 35" Starter Cable,1Gauge,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.