Zoro Homepage

Red 4/0 Terminal Protector, Rt Elbow, PK5

  • Mfr # 5779-005R

  • Zoro # G0684280


product price: $28.69
/pk 5, $5.74/ea

Key Features

Color
Red
Gauge
4/0 ga.
Application
Protects Alternator and Electrical System from Shorts
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Elbow Terminal Protectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5779-005R
Zoro #
G0684280
UPC #
017378577911
Country of Origin
United States

Details

Item
Red 4/0 Terminal Protector,Rt Elbow,PK5
Color
Red
Gauge
4/0 ga.
Application
Protects Alternator and Electrical System from Shorts
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Elbow Terminal Protectors
Standards
SAE J1128; USCG Requirements; RoHS

Description

Red 4/0 Terminal Protector,Rt Elbow,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.