
Red 4Ga, 12" Top Post Battery Cable,
Mfr # 8012-001
Zoro # G0694360
product price: $16.39
/eaKey Features
Color
Red
Connection Material
Antimonial Lead
Connection Type
Top Post
Gauge
4 ga.
Type
Top Post Battery Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8012-001
Zoro #
G0694360
UPC #
017378170136
Country of Origin
United States
Details
Item
Red 4Ga,12" Top Post Battery Cable,
Color
Red
Connection Material
Antimonial Lead
Connection Type
Top Post
Gauge
4 ga.
Type
Top Post Battery Cable
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Standards
SAE; OEM; RoHS
Description
Red 4Ga,12" Top Post Battery Cable,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.