Zoro Homepage

Red Battery Cable, 4/0, 25 ft.

  • Mfr # 200209-025

  • Zoro # G1786047


product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Red
Gauge
4/0 ga.
Type
Standard Battery Cable
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200209-025
Zoro #
G1786047
UPC #
-
Country of Origin
United States

Details

Color
Red
Gauge
4/0 ga.
Type
Standard Battery Cable
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Standards
RoHS; S.A.E. J1127; S.A.E. J1128

Description

Red Battery Cable,4/0,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.