Zoro Homepage

Red Battery Cable, 6 ga., 10 ft.

  • Mfr # 200202-010

  • Zoro # G1785572


product price: $14.49
/ea
Item requires special delivery charges. A $2.08 per item surcharge will be applied.

Key Features

Color
Red
Gauge
6 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Type
Standard Battery Cable
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200202-010
Zoro #
G1785572
UPC #
017378280606
Country of Origin
United States

Details

Color
Red
Gauge
6 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Type
Standard Battery Cable
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity

Description

Red Battery Cable,6 ga.,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.