Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red T-Handle, 50A

  • Mfr # 126101-001

  • Zoro # G1772668


product price: $10.75
/ea
Sold in multiples of 2 for $21.50

Key Features

Handle
T Style Handle
Weight
0.04 lb.
Number of Pieces
3
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126101-001
Zoro #
G1772668
UPC #
017378261018
Country of Origin
United States

Details

Item
Red T-Handle,50A
Handle
T Style Handle
Weight
0.04 lb.
Number of Pieces
3
Tether Capable
Not Tether Capable

Description

Red T-Handle,50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.