
Rescue 950 Portable Power Pack, 32 PK
Mfr # 604051-032
Zoro # G0688027
product price: $4,925.99
/pk 32, $153.94/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Amps
900A
Includes
Multiple Air Tips
Material
Copper
Length
55"
Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604051-032
Zoro #
G0688027
UPC #
017378926177
Country of Origin
China
Dimensions
Length
55"
Details
Amps
900A
Includes
Multiple Air Tips
Material
Copper
Type
Analog
Gauge
6 ga.
Item
Portable Power Pack
Battery Charger CEC Compliant
CEC Compliant
Category Type
Portable Power Packs
Description
Rescue 950 Portable Power Pack,PK32, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.