Zoro Homepage

Right Compression Elbow, Neg, 1/0, PK50

  • Mfr # 5110-050N

  • Zoro # G0678069


product price: $414.99
/pk 50, $8.30/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
1/0 ga.
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Negative
Application
For Field Repairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110-050N
Zoro #
G0678069
UPC #
017378511014
Country of Origin
United States

Details

Item
Right Compression Elbow,Neg,1/0,PK50
Connection Type
Compression
Gauge
1/0 ga.
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Negative
Application
For Field Repairs
Standards
RoHS
Includes
Fasteners
Type
Right/Left Elbow Compression Connectors

Description

Right Compression Elbow,Neg,1/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.