Zoro Homepage

Right Compression Elbow, Neg 3/0, PK5

  • Mfr # 5130-005N

  • Zoro # G0678032


product price: $70.19
/pk 5, $14.04/ea

Key Features

Connection Type
Compression
Gauge
3/0 ga.
Includes
Fasteners
Application
For Field Repairs
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-005N
Zoro #
G0678032
UPC #
017378513001
Country of Origin
United States

Details

Item
Right Compression Elbow,Neg 3/0,PK5
Connection Type
Compression
Gauge
3/0 ga.
Includes
Fasteners
Application
For Field Repairs
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Type
Right/Left Elbow Compression Connectors
Polarity
Negative

Description

Right Compression Elbow,Neg 3/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.