Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Elbow Crimp, Neg, 2/0, PK50

  • Mfr # 4120-050N

  • Zoro # G0667733


product price: $253.99
/pk 50, $5.08/ea
Free Shipping & Returns

Key Features

Connection Type
Right Elbow Connector
Gauge
2/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Type
Quick Right/Left Elbow Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4120-050N
Zoro #
G0667733
UPC #
017378412014
Country of Origin
United States

Details

Item
Right Elbow Crimp,Neg,2/0,PK50
Connection Type
Right Elbow Connector
Gauge
2/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Type
Quick Right/Left Elbow Connector
Includes
Fasteners
Polarity
Negative

Description

Right Elbow Crimp,Neg,2/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.