Zoro Homepage

Right Elbow Crimp, Neg, 3/0, PK50

  • Mfr # 4130-050N

  • Zoro # G0667867


product price: $257.99
/pk 50, $5.16/ea
Free Shipping & Returns

Key Features

Connection Type
Right Elbow Connector
Gauge
3/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Polarity
Negative
Standards
cUL; UL Standard; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130-050N
Zoro #
G0667867
UPC #
017378413011
Country of Origin
United States

Details

Item
Right Elbow Crimp,Neg,3/0,PK50
Connection Type
Right Elbow Connector
Gauge
3/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Polarity
Negative
Standards
cUL; UL Standard; RoHS
Includes
Fasteners
Type
Quick Right/Left Elbow Connector

Description

Right Elbow Crimp,Neg,3/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.