
Right Elbow Solder Clamp, Neg, 2/0, PK5
Mfr # 416320-005N
Zoro # G0668567
product price: $40.59
/pk 5, $8.12/eaKey Features
Connection Type
Right Elbow Clamp
Gauge
2/0 ga.
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416320-005N
Zoro #
G0668567
UPC #
017378416203
Country of Origin
United States
Details
Item
Right Elbow Solder Clamp, Neg, 2/0, PK5
Connection Type
Right Elbow Clamp
Gauge
2/0 ga.
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Negative
Description
Right Elbow Solder Clamp,Neg,2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.