
Right Elbow Solder Clamp, Neg, 3/0, PK50
Mfr # 416330-050N
Zoro # G0668162
product price: $300.99
/pk 50, $6.02/ea
Free Shipping & Returns
Key Features
Connection Type
Right Elbow Clamp
Gauge
3/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Type
Fusion Copper Die Cast Right Elbow Clamp
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416330-050N
Zoro #
G0668162
UPC #
017378416319
Country of Origin
United States
Details
Item
Right Elbow Solder Clamp, Neg, 3/0, PK50
Connection Type
Right Elbow Clamp
Gauge
3/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Type
Fusion Copper Die Cast Right Elbow Clamp
Polarity
Negative
Standards
RoHS
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Description
Right Elbow Solder Clamp,Neg,3/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.