
Right Elbow Solder Clamp, Neg, PK5
Mfr # 416310-005N
Zoro # G0668269
product price: $39.49
/pk 5, $7.90/eaKey Features
Connection Type
Right Elbow Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416310-005N
Zoro #
G0668269
UPC #
017378416104
Country of Origin
United States
Details
Item
Right Elbow Solder Clamp, Neg, PK5
Connection Type
Right Elbow Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Negative
Description
Right Elbow Solder Clamp,Neg,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.