Zoro Homepage

Right Elbow Solder Clamp, Pos, 2/0, PK50

  • Mfr # 416320-050P

  • Zoro # G0668582


product price: $341.99
/pk 50, $6.84/ea
Free Shipping & Returns

Key Features

Connection Type
Right Elbow Clamp
Gauge
2/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416320-050P
Zoro #
G0668582
UPC #
017378416234
Country of Origin
United States

Details

Item
Right Elbow Solder Clamp, Pos, 2/0, PK50
Connection Type
Right Elbow Clamp
Gauge
2/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp
Polarity
Positive

Description

Right Elbow Solder Clamp,Pos,2/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.