Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Elbow Solder Clamp, Pos, 3/0, PK50

  • Mfr # 416330-050P

  • Zoro # G0668217


product price: $345.99
/pk 50, $6.92/ea
Free Shipping & Returns

Key Features

Connection Type
Right Elbow Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416330-050P
Zoro #
G0668217
UPC #
017378416333
Country of Origin
United States

Details

Item
Right Elbow Solder Clamp, Pos, 3/0, PK50
Connection Type
Right Elbow Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Positive
Standards
RoHS
Type
Fusion Copper Die Cast Right Elbow Clamp

Description

Right Elbow Solder Clamp,Pos,3/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.