
Right Elbow Solder Clamp, Pos, 4/0, PK5
Mfr # 416340-005P
Zoro # G0668180
product price: $52.25
/pk 5, $10.45/eaKey Features
Connection Type
Right Elbow Clamp
Gauge
4/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Fusion Copper Die Cast Right Elbow Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416340-005P
Zoro #
G0668180
UPC #
017378416425
Country of Origin
United States
Details
Item
Right Elbow Solder Clamp, Pos, 4/0, PK5
Connection Type
Right Elbow Clamp
Gauge
4/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Fusion Copper Die Cast Right Elbow Clamp
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Positive
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Description
Right Elbow Solder Clamp,Pos,4/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.