
Right Elbow Solder Clamp, Pos, 4/0, PK50
Mfr # 416340-050P
Zoro # G0668223
product price: $481.99
/pk 50, $9.64/ea
Free Shipping & Returns
Key Features
Connection Type
Right Elbow Clamp
Gauge
4/0 ga.
Polarity
Positive
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Right Elbow Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416340-050P
Zoro #
G0668223
UPC #
017378416432
Country of Origin
United States
Details
Item
Right Elbow Solder Clamp, Pos, 4/0, PK50
Connection Type
Right Elbow Clamp
Gauge
4/0 ga.
Polarity
Positive
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Right Elbow Clamp
Standards
RoHS
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Description
Right Elbow Solder Clamp,Pos,4/0,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.