Zoro Homepage

Right Elbow Solder Clamp, Pos, PK5

  • Mfr # 416310-005P

  • Zoro # G0668241


product price: $38.95
/pk 5, $7.79/ea

Key Features

Connection Type
Right Elbow Clamp
Gauge
1/0 ga.
Type
Fusion Copper Die Cast Right Elbow Clamp
Standards
RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416310-005P
Zoro #
G0668241
UPC #
017378416128
Country of Origin
United States

Details

Item
Right Elbow Solder Clamp, Pos, PK5
Connection Type
Right Elbow Clamp
Gauge
1/0 ga.
Type
Fusion Copper Die Cast Right Elbow Clamp
Standards
RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Positive
Includes
Fasteners

Description

Right Elbow Solder Clamp,Pos,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.