Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 100 PK

  • Mfr # 164104-100

  • Zoro # G1781591


product price: $37.59
/pk 100, $0.38/ea

Key Features

Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164104-100
Zoro #
G1781591
UPC #
017378951117
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Heat Shrink
Maximum Voltage
600 V

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.