Ring Terminal, #4 to #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only

  • Mfr # 163102-025

  • Zoro # G1780252


product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163102-025
Zoro #
G1780252
UPC #
017378921134
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4 to #6

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.