Ring Terminal, #6 Stud Size, 14 AWG, 600 V, PVC Insulated, Blue, 1000 PK
- Mfr # 160202-1000
- Zoro # G1776183
product price:Â
$
54.15
/pk of 1000, $0.05/ea
Key Features
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
PVC
Stud Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160202-1000
- Zoro #
- G1776183
- UPC #
- 017378095668
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #6
Details
- Item
- Ring Terminal
- Insulation Color
- Blue
- Insulation Type
- PVC
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Insulation Coverage
- Partial coverage
- Termination Style
- Crimp
- Terminal Shape
- Standard Ring Tongue
- Maximum Operating Temperature
- 105 Degrees C
Description
Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.