
Ring Terminal, #8 Stud Size, 10 AWG, Bare Insulated, Bare, 50 PK
Mfr # 166403-050
Zoro # G1784032
product price: $10.79
/pk 50, $0.22/eaKey Features
Insulation Color
Bare
Minimum Wire Size
12 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166403-050
Zoro #
G1784032
UPC #
017378110521
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.