Splice Wire Connector, 6 AWG Max, Gray, 10 PK

  • Mfr # 6650-525-010

  • Zoro # G7530801


product price:  $7.49
/pk 10, $0.75/ea

Key Features

Type
Splice
Color
Gray
Die Code
1.2
Standards
UL Listed
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6650-525-010
Zoro #
G7530801
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
6 AWG
Length
1.06 in
Outside Dia.
0.31 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Gray
Die Code
1.2
Standards
UL Listed
Material
Tin-Plated Copper

Description

Short-Barrel Splice, Color Code Gray, Die Code 1.2, Material Tin-Plated Copper, Minimum Wire Size Not Applicable, Maximum Operating Temperature Not Applicable, Standards UL Listed, Contact Material Copper, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.