Splice Wire Connector, 3/0 AWG Max, Purple, 10 PK
Mfr # 6656-525-010
Zoro # G6890931
product price:Â $14.99
/pk 10, $1.50/eaKey Features
Type
Splice
Color
Purple
Length
1.96 in
Standards
UL Listed
Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6656-525-010
Zoro #
G6890931
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
3/0 AWG
Length
1.96 in
Outside Dia.
0.62 in
Details
Item
Splice Wire Connector
Type
Splice
Color
Purple
Standards
UL Listed
Material
Tin-Plated Copper
Die Code
2.0
Description
Open Barrel Splices, Color Code None, Die Code 2, Material Tin-Plated Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 3/0 AWG, Maximum Operating Temperature Not Applicable, Standards UL Listed, Contact Finish Tin, Contact Material Copper, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.