Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Terminal Cable, 4Ga, 20" W/Aux Wire

  • Mfr # 7320-2001

  • Zoro # G0691658


product price: $20.69
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Gauge
4 ga.
Type
Side Terminal Battery Cable
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7320-2001
Zoro #
G0691658
UPC #
017378926436
Country of Origin
United States

Details

Item
Side Terminal Cable,4Ga,20" W/Aux Wire
Color
Black
Connection Material
Antimonial Lead
Gauge
4 ga.
Type
Side Terminal Battery Cable
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Standards
SAE; OEM

Description

Side Terminal Cable,4Ga,20" W/Aux Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.