Zoro Homepage

Sight Hole Lug, 1/0, 1/2", PK5

  • Mfr # 8910-005H

  • Zoro # G0697039


product price: $16.99
/pk 5, $3.40/ea

Key Features

Connection Type
Crimp
Gauge
1/0 ga.
Application
Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910-005H
Zoro #
G0697039
UPC #
017378891086
Country of Origin
United States

Details

Item
Sight Hole Lug,1/0,1/2",PK5
Connection Type
Crimp
Gauge
1/0 ga.
Application
Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2"

Description

Sight Hole Lug,1/0,1/2",Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.