
Sight Hole Lug, 2/0, 1/4", PK5
Mfr # 8820-005D
Zoro # G0696512
product price: $20.49
/pk 5, $4.10/eaKey Features
Connection Type
Crimp
Gauge
2/0 ga.
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/4"
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8820-005D
Zoro #
G0696512
UPC #
017378882015
Country of Origin
United States
Details
Item
Sight Hole Lug,2/0,1/4",PK5
Connection Type
Crimp
Gauge
2/0 ga.
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/4"
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
Application
Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks
Description
Sight Hole Lug,2/0,1/4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.